Nuvo Lighting

Harmony 60W 3-Light Medium Incandescent Chandelier with Saffron Glass in Dark Chocolate Bronze

Part #N604124  |  Manufacturer Part #60/4124

Color/Finish:
Dark Chocolate Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Replaceable light source
  • UL application: ceiling

Specifications

Bulb Type: Incandescent

Collection: Harmony

Color Finish: Dark Chocolate Bronze

Color Finish Category: Bronze Tones

ETL Listed: No

Energy Star Compliant: No

Height: 20 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: Contemporary

Number Of Lights: 3

UL Listed: No

Volts: 120V

Watts: 60

Width: 20 in