15W 1-Light LED Pivoting Head Wall Sconce in Brushed Nickel
Hawk 15W 1-Light LED Pivoting Head Wall Sconce in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 3 Year Limited Warranty
- Dimmable: Yes Dimmable
- Lawful for sale in California
- 90 CRI Value
- 3000 Warm White Color Temperature
- Safety Listing: cULus - Damp
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Hawk
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Depth:
- 7-5/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 5 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Connector
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1190
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 15 W
- Width:
- 6-1/2 in