Head Gimbal Track Lighting in White
Head Gimbal Track Lighting in White
Frequently Purchased Together
Product Details
- Safety listing: UL - listed
- 1 Year Limited Warranty
- Lawful for sale in California
- Replaceable Light Source: Yes
- UL Application: Track
- Safety Listing: UL - Listed
- Dimmable: Lamp Dependent
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 10-1/2 in
- Diameter:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 4-3/4 in
- Length:
- 4 in
- Light Bulb Shape Code:
- PAR30 Short Neck
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Glass, Metal
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 4 in