Nuvo Lighting Iron 300W 5-Light Medium E-26 Base Incandescent Chandelier in Antique Bronze

N605795

Manufacturer Part #: 60/5795

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Color temperature: 2700K
  • CRI: 100
  • Lumens: 1200
  • Watts: 300

SPECIFICATIONS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday