Nuvo Lighting Laguna 10-5/8 in. 2-Light Semi-Flush Mount Ceiling Fixture in Brushed Nickel

N605826

Color Finish

(Pricing is for Brushed Nickel)

$93.24

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Replaceable light source
  • UL application: ceiling
  • Watts: 120

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Laguna
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
White
Height
10-63/100 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
60
Width
15-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday