Nuvo Lighting

Laguna 100W 1-Light Medium E-26 Incandescent Mini Pendant in Forest Bronze

Part #N605928  |  Manufacturer Part #60/5928

Color/Finish:
Forest Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Replaceable Light Source: Yes
  • UL Application: Ceiling

Specifications

Application: Ceiling

Bulb Type: Incandescent

Collection: Laguna

Color Finish: Forest Bronze

Color Finish Category: Bronze Tones

ETL Listed: No

Energy Star Compliant: No

Glass Type: White

Height: 46-1/8 in

Installation Type: Ceiling Mount

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: Glass

Number Of Lights: 1

Power Source: Electric

Product Type: Pendant

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 5-1/8 in