Nuvo Lighting Lake 60W 1-Light Medium E-26 Base Incandescent Wall Sconce in Iron Black with Brushed Nickel Accents

N605856

Color Finish

(Pricing is for Brushed Nickel)

$77.7

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Lake
Color Finish
Brushed Nickel, Iron Black
Color Finish Category
Blacks
Color Temperature
2700
Depth
4-1/2 in
ETL Listed
No
Energy Star Compliant
No
Height
12 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
ST19
Lighting Direction
Down Lighting
Lumens
240
Number Of Hours
3000
Number Of Lights
1
UL Listed
No
Watts
60
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday