0 items

Nuvo Lighting Link 13W 1-Light Wall Sconce in Brushed Nickel

N603953

Color Finish

(Pricing is for Brushed Nickel)

$111.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Replaceable light source
  • UL application: wall

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Tubular
Bulb Type
Compact Fluorescent
Collection
Link
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
3-3/4 in
ETL Listed
No
Energy Star Compliant
No
Height
11-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
GU24
Light Bulb Shape Code
T2
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
13
Width
4-1/2 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday