60W 1-Light Tube Pendant Light in Brushed Nickel

You last purchased this on
 
NUVO

Link 60W 1-Light Tube Pendant Light in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
NUVO

Link 60W 1-Light Tube Pendant Light in Brushed Nickel

  • Fast #
  • Part #N602932
  • Item #3859023
  • Manufacturer Part #60/2932
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • UL application: ceiling
  • 1 Year Limited Warranty
  • Lawful for sale in California
  • UL Application: Ceiling
  • Replaceable Light Source: Yes
  • Dimmable: Lamp Dependent
  • Requires Certification

Specifications

Application:
Ceiling
Collection:
Link
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Cord Length:
12 ft
Diameter:
2-3/4 in
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Satin White
Height:
10-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
T10
Light Bulb Style:
Tubular
Light Bulb Type:
Incandescent
Lighting Style:
Contemporary
Material:
Glass, Metal
Number of Lights:
1
Product Type:
Pendant
UL Listed:
No
Volts:
120V
Watts:
60 W
Width:
2-3/4 in