60W 1-Light Medium E-26 Base Incandescent Pendant in Polished Nickel

You last purchased this on
 
NUVO

Maxx 60W 1-Light Medium E-26 Base Incandescent Pendant in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
NUVO

Maxx 60W 1-Light Medium E-26 Base Incandescent Pendant in Polished Nickel

  • Fast #
  • Part #N605838
  • Item #7203037
  • Manufacturer Part #60/5838
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Lawful for sale in California
  • 100 CRI Value
  • Average Hours Rated: 3000
  • 2700 Warm White Color Temperature
  • Requires Certification

Specifications

Collection:
Maxx
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Color Rendering Index:
100
Color Temperature:
2700
Diameter:
8-1/8 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
47-3/8 in
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
ST19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lumens:
240
Material:
Glass, Metal
Number Of Hours:
3000 h
Number of Lights:
1
Product Type:
Pendant
UL Listed:
No
Volts:
120V
Watts:
60 W
Width:
8-1/8 in