Nuvo Lighting

Odeon 13W 1-Light Mini Pendant Light Fixture in Brushed Nickel

Part #N603808  |  Manufacturer Part #60/3808

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Replaceable light source
  • UL application: ceiling

Documents

Specifications

Bulb Style: Tubular

Bulb Type: Compact Fluorescent

Collection: Odeon

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 5-1/8 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: White

Height: 46-7/8 in

Installation Type: Ceiling Mount

Light Bulb Base Type: GU24

Light Bulb Shape Code: T2

Lighting Style: Transitional

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 13