13W 2-Light Wall Sconce in Brushed Nickel
Odeon 13W 2-Light Wall Sconce in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL application: wall
- Replaceable light source
Specifications
- ADA Compliant:
- No
- Collection:
- Odeon
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4-1/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Satin White
- Height:
- 5 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- GU24
- Light Bulb Shape Code:
- T2
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Compact Fluorescent
- Lighting Style:
- Transitional
- Number of Lights:
- 2
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 13 W
- Width:
- 15-1/2 in