Nuvo Lighting

Odeon 60W 1-Light Mini Pendant Light Fixture in Brushed Nickel

Part #N602866  |  Manufacturer Part #60/2866

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • UL application: ceiling
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Replaceable Light Source: Yes
  • UL Application: Ceiling

Specifications

Application: Ceiling

Bulb Type: Incandescent

Collection: Odeon

Cord Length: 12 ft

Diameter: 5-1/8 in

ETL Listed: No

Glass Type: Satin White

Height: 46-7/8 in

Installation Type: Ceiling Mount

Light Bulb Shape Code: A19

Number Of Lights: 1

Product Type: Pendant

UL Listed: No

Volts: 120V

Watts: 60

Width: 5-1/8 in