8 in. 13W 1-Light GU24 Base Outdoor Wall Sconce in Brushed Nickel
Odeon 8 in. 13W 1-Light GU24 Base Outdoor Wall Sconce in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL application: wall
- Replaceable light source
Specifications
- ADA Compliant:
- No
- Collection:
- Odeon
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4-1/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Satin White
- Height:
- 8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- GU24
- Light Bulb Shape Code:
- T2
- Light Bulb Type:
- Fluorescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 13 W
- Width:
- 6 in