0 items

Nuvo Lighting Outdoor Flood Light with Built-In Photocell in Dark Bronze

N76747

Color Finish

(Pricing is for Dark Bronze)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Includes photocell
  • Replaceable light source
  • UL application: outdoor

SPECIFICATIONS

Bulb Style
Coil
Bulb Type
Compact Fluorescent
Color Finish
Dark Bronze
Color Finish Category
Bronze Tones
Diameter
4-1/4 in
Energy Star Compliant
No
Height
11-1/2 in
Installation Type
Wet
Length
11-1/2 in
Light Bulb Base Type
GU24
Light Bulb Shape Code
T2 Coil
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
13
Width
4-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday