Nuvo Lighting

Panel 14 in. 4.8W 1-Light LED Island Pendant Light in Textured Black

Part #N62107  |  Manufacturer Part #62/107

Color/Finish:
Textured Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Color temperature: 2700K
  • CRI: 84
  • Lumens: 285
  • Light source is non-replaceable
  • Safety listing: cETLus - damp
  • UL application: ceiling
  • Watts: 4.8

Specifications

Bulb Type: LED

Collection: Panel

Color Finish: Textured Black

Color Finish Category: Blacks

Color Temperature: 2700

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Frosted

Height: 14 in

Installation Type: Ceiling Mount

Length: 12 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Lighting Style: Contemporary

Lumens: 285

Material: Glass, Metal

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 4.8

Width: 12 in