Nuvo Lighting

Parallel 15 in. 3-Light Flushmount Ceiling Light in Aged Bronze with Etched Opal Glass Shade

Part #N605307  |  Manufacturer Part #60/5307

Color/Finish:
Aged Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • UL application: ceiling
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: cULus - Damp
  • Replaceable Light Source: Yes
  • UL Application: Ceiling

Specifications

Application: Ceiling

Bulb Type: Incandescent

Collection: Parallel

Color Finish: Aged Bronze

Color Finish Category: Bronze Tones

Depth: 15 in

Diameter: 15 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Opal

Height: 6-1/2 in

Installation Type: Ceiling Mount

Length: 6-1/2 in

Light Bulb Shape Code: A19

Lighting Style: Transitional

Material: Frosted Glass

Number Of Lights: 3

Type: N605307

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 15 in