0 items

Nuvo Lighting Parallel 7-3/4 in. 100W 3-Light Vanity Light Fixture in Aged Bronze

N605303

Number Of Lights

3

$144.3

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Replaceable light source
  • UL application: wall - up or down

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Parallel
Color Finish
Aged Bronze
Color Finish Category
Bronze Tones
Depth
8-3/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Opal
Height
7-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Transitional
Material
Glass
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
100
Width
21 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday