Nuvo Lighting Parker 1 Light 100W Clear Sandblaster Glass Wall Sconce Polished Chrome

N604001

Manufacturer Part #: 60/4001

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Replaceable light source
  • UL application: wall - up or down

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Parker
Depth
6-3/8 in
ETL Listed
No
Glass Type
Sandstone Etched
Height
9-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
4-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday