Nuvo Lighting

Patton 11 in. 60W 3-Light Semi-Flush Mount Ceiling Fixture in Prairie Bronze

Part #N605044  |  Manufacturer Part #60/5044

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • UL application: ceiling
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Replaceable Light Source: Yes
  • UL Application: Ceiling

Specifications

Application: Ceiling

Bulb Type: Incandescent

Collection: Patton

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Cord Length: 12 ft

Diameter: 13 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched Opal

Height: 11 in

Installation Type: Ceiling Mount

Length: 11 in

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Frosted Glass

Number Of Lights: 3

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 13 in