Patton 60W 3-Light Incandescent Pendant in Prairie Bronze

Part #N605138  |  Item #4465542  |  Manufacturer Part #60/5138

Color/Finish:
Prairie Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • UL application: ceiling
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Replaceable Light Source: Yes
  • UL Application: Ceiling

Specifications

Application: Ceiling

Bulb Type: Incandescent

Collection: Patton

Color Finish: Prairie Bronze

Color Finish Category: Bronze Tones

Diameter: 16 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Frosted

Height: 21 in

Installation Type: Ceiling Mount

Light Bulb Shape Code: A19

Lighting Style: Transitional

Material: Iron

Number Of Lights: 3

Product Type: Pendant

UL Listed: No

Volts: 120V

Watts: 60

Width: 16 in