10-22/25 in. 2-Light Semi-Flushmount Ceiling Fixture in Polished Nickel
Raindrop 10-22/25 in. 2-Light Semi-Flushmount Ceiling Fixture in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Color Temperature: 3000
- 3 Year Limited Warranty
- Lawful for sale in California
- UL Application: Ceiling
- 3000 Warm White Color Temperature
- Safety Listing: cETLus - Damp
- Dimmable: Yes Dimmable
- 82 CRI Value
- Average Hours Rated: 30000
Documents
Specifications
- Application:
- Ceiling
- Collection:
- Raindrop
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Color Rendering Index:
- 82
- Color Temperature:
- 3000
- Depth:
- 8 in
- Diameter:
- 15 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 10-7/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 10-7/8 in
- Light Bulb Base Type:
- Connector
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1420
- Material:
- Glass, Metal
- Number Of Hours:
- 30000 h
- Number of Lights:
- 2
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 20 W
- Width:
- 15 in