28-1/2 in. 4.8W 5-Light LED Pendant Light in Polished Nickel
Raindrop 28-1/2 in. 4.8W 5-Light LED Pendant Light in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Color Temperature: 3000
- 3 Year Limited Warranty
- Lawful for sale in California
- UL Application: Ceiling
- 3000 Warm White Color Temperature
- Safety Listing: cETLus - Damp
- Dimmable: Yes Dimmable
- 82 CRI Value
- Average Hours Rated: 30000
Documents
Specifications
- Application:
- Ceiling
- Collection:
- Raindrop
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Color Rendering Index:
- 82
- Color Temperature:
- 3000
- Cord Length:
- 12 ft
- Diameter:
- 25 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 28-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 28-1/2 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1420
- Material:
- Glass
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Product Type:
- Pendant
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 20 W
- Width:
- 25 in