3-Lights Wall Mounted LED Vanity Light in Polished Nickel with Removable Aquamarine Insert Glass Shade

You last purchased this on
 
NUVO

Raindrop 3-Lights Wall Mounted LED Vanity Light in Polished Nickel with Removable Aquamarine Insert Glass Shade

This product requires certification to purchase.
Brand image
You last purchased this on
 
NUVO

Raindrop 3-Lights Wall Mounted LED Vanity Light in Polished Nickel with Removable Aquamarine Insert Glass Shade

  • Fast #
  • Part #N62144
  • Item #4630136
  • Manufacturer Part #62/144
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Color Temperature: 3000
  • 3 Year Limited Warranty
  • Lawful for sale in California
  • UL Application: Wall
  • 3000 Warm White Color Temperature
  • Safety Listing: cETLus - Damp
  • Dimmable: Yes Dimmable
  • 82 CRI Value
  • Average Hours Rated: 30000
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Wall
Collection:
Raindrop
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Color Rendering Index:
82
Color Temperature:
3000
Depth:
3-5/8 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
White
Height:
7 in
Installation Type:
Wall Mount
Length:
7 in
Light Bulb Base Type:
Connector
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
1420
Material:
Glass
Number Of Hours:
30000 h
Number of Lights:
3
UL Listed:
No
Volts:
120V
Wall Sconce Type:
Vanity
Watts:
26 W
Width:
26-3/4 in