42 in. 4.8W 3-Light LED Pendant Light in Polished Nickel
Raindrop 42 in. 4.8W 3-Light LED Pendant Light in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CRI: 84
- 3 Year Limited Warranty
- Lawful for sale in California
- UL Application: Ceiling
- 2700 Warm White Color Temperature
- Watts: 20
- Replaceable Light Source: No
- Dimmable: Yes Dimmable
- 84 CRI Value
Documents
Specifications
- Application:
- Ceiling
- Collection:
- Raindrop
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Color Rendering Index:
- 84
- Color Temperature:
- 2700
- Cord Length:
- 12 ft
- Diameter:
- 15 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 42 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1420
- Material:
- Glass, Metal
- Number of Lights:
- 1
- Product Type:
- Pendant
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 20 W
- Width:
- 15 in