Nuvo Lighting

Sawyer 60W 3-Light LED Chandelier in Rustic Brass

Part #N62172  |  Manufacturer Part #62/172

Color/Finish:
Rustic Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Color temperature: 2700K
  • CRI: 84
  • Lumens: 4260
  • Light source is non-replaceable
  • Safety listing: cETLus - damp
  • UL application: ceiling
  • Watts: 60

Specifications

Bulb Type: LED

Collection: Sawyer

Color Finish: Rustic Brass

Color Finish Category: Brass Tones

Color Temperature: 2700

ETL Listed: No

Energy Star Compliant: No

Glass Type: Frosted

Height: 18-1/4 in

Installation Type: Ceiling Mount

Lighting Direction: Down Lighting

Lighting Style: Contemporary

Lumens: 4260

Material: Glass

Number Of Lights: 3

UL Listed: Yes

Watts: 60

Width: 29 in