Signature 15 in. 16.5W 1-Light Flush Mount Ceiling Fixture in White

Part #N62990  |  Item #7391281  |  Manufacturer Part #62/990

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

Bulb Type: LED

Collection: Signature

Color Finish: White

Color Finish Category: Whites

Color Temperature: 3000

Diameter: 15 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 4-1/4 in

Installation Type: [Ceiling Mount, Flush Mount]

Lumens: 1200

Number Of Hours: 50000

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 16.5