Signature 18W 1-Light 120/277V 3000 Kelvin 1300 Lumens 90 CRI Surface Mount LED Low Profile Flush Mount Ceiling Fixture in White

Part #N621051  |  Item #7391394  |  Manufacturer Part #62/1051

$ 96.99 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • California T24 JA8-E 2016 Listed
  • 5 Year Limited Warranty
  • Dimmable: Yes Dimmable
  • Safety Listing: cETLus - Damp
  • 3000 Warm White Color Temperature
  • Average Hours Rated: 50000
  • 90+ CRI Value

Green

Documents

Specifications

Bulb Type: LED

Collection: Signature

Color Finish: White

Color Finish Category: Whites

Color Rendering Index CRI : 90

Color Temperature: 3000

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 3/4 in

Installation Type: Surface Mount

Length: 11-5/8 in

Light Bulb Base Type: Connector

Lighting Direction: Down Lighting

Lighting Style: Utility

Lumens: 1300

Material: Acrylic

Number Of Hours: 50000

Number Of Lights: 1

Power Source: Electric

Temperature Range: 1 to 113 Deg F (-17 to 45 Deg C)

UL Listed: No

Volts: 277V

Watts: 18

Width: 12 in