20W 1-Light LED Flush Mount Emergency Back-up Ready Ceiling Fixture in Aged Bronze
Signature 20W 1-Light LED Flush Mount Emergency Back-up Ready Ceiling Fixture in Aged Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5 Year Limited Warranty
- Dimmable: Yes Dimmable
- Lawful for sale in California
- Average Hours Rated: 40000
- Replaceable Light Source: Yes
- UL Application: Ceiling
- 3000 Warm White Color Temperature
- Safety Listing: cETLus - Damp
- 90+ CRI Value
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Ceiling
- CSA Certified:
- No
- Collection:
- Signature
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Aged Bronze
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 14 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- White
- Green Product:
- Yes, Energy Star
- Height:
- 4-3/8 in
- Installation Type:
- Flush Mount
- Length:
- 14 in
- Light Bulb Base Type:
- Connector
- Light Bulb Type:
- LED
- Lighting Style:
- Utility
- Lumens:
- 1660
- Material:
- Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 40000 h
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 20 W
- Width:
- 14 in