Signature 40W 2-Light LED Large Up and Down Outdoor Wall Sconce in Black

Part #N621144  |  Item #7391335  |  Manufacturer Part #62/1144

$ 102.12 EACH

Color/Finish:
Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Green

Documents

Specifications

ADA Compliant: No

Bulb Type: LED

CSA Certified: No

Collection: Signature

Color Finish: Black

Color Finish Category: Blacks

Color Rendering Index CRI : 90

Color Temperature: 3000

Depth: 3-47/50 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 11-3/4 in

Installation Type: Wall Mount

Lighting Direction: Up/Down Lighting

Lumens: 1400

Number Of Hours: 50000

Number Of Lights: 2

Sconce Type: Outdoor

UL Listed: Suitable for Wet Locations

Volts: 100/277V

Watts: 40

Weight: 2.94

Width: 5 in