Signature 40W 2-Light LED Large Up and Down Outdoor Wall Sconce in White

Part #N621143  |  Item #7391337  |  Manufacturer Part #62/1143

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • 5 Year Limited Warranty
  • Dimmable: Non-Dimmable
  • Safety Listing: cETLus - Wet
  • 3000 Warm White Color Temperature
  • UL Application: Outdoor
  • Average Hours Rated: 50000
  • 90 CRI Value

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

Application: Outdoor

Bulb Type: LED

CSA Certified: No

Collection: Signature

Color Finish: White

Color Finish Category: Whites

Color Rendering Index CRI : 90

Color Temperature: 3000

Depth: 3-7/8 in

Diameter: 3-1/6 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 11-3/4 in

Installation Type: Wall Mount

Length: 3-1/6 in

Lighting Direction: Up/Down Lighting

Lumens: 1400

Material: Die Cast Aluminum

Number Of Hours: 50000

Number Of Lights: 2

Sconce Type: Outdoor

Temperature Range: -4 to 104 Deg F (-20 to 40 Deg C)

UL Listed: Suitable for Wet Locations

Volts: 277V

Watts: 10

Weight: 2.94

Width: 5 in