Nuvo Lighting Signature 6-81/100 in. 12W 2-Light Dual Head Security LED Light in White

N65208

Manufacturer Part #: 65/208

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
Collection
Signature
ETL Listed
Yes
Height
6-81/100 in
Lighting Direction
Down Lighting
Lumens
1950
Number Of Hours
50000
Number Of Lights
2
UL Listed
No
Watts
12
Width
9-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday