Signature 6-81/100 in. 24W Dual Head Security LED Light in Bronze

Part #N65094  |  Item #7391175  |  Manufacturer Part #65/094

Color/Finish:
Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: LED

Collection: Signature

Color Finish: Bronze

Color Finish Category: Bronze Tones

Color Temperature: 4000

ETL Listed: No

Height: 6-81/100 in

Length: 7-3/4 in

Lumens: 2000

Number Of Hours: 50000

UL Listed: No

Volts: 120V

Watts: 24

Width: 9-1/4 in