7-9/10 in. 10.5W 1-Light Medium E-26 LED Flush Mount Ceiling Fixture in White
This product has been replaced by
Manufacturer Part #62/1665
Signature 7-9/10 in. 10.5W 1-Light Medium E-26 LED Flush Mount Ceiling Fixture in White
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5 Year Limited Warranty
- Dimmable: Yes Dimmable
- Lawful for sale in California
- 90 CRI Value
- UL Application: Ceiling
- Average Hours Rated: 50000
- 3000 Warm White Color Temperature
- Safety Listing: cETLus - Damp
Specifications
- ADA Compliant:
- No
- Application:
- Ceiling
- Collection:
- Signature
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 7 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- White
- Green Product:
- Yes, Energy Star
- Height:
- 1-1/5 in
- Installation Type:
- Flush Mount
- Length:
- 7 in
- Light Bulb Base Type:
- Connector
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 578
- Material:
- Plastic, Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 10.5 W
- Weight:
- 0.44 lb
- Width:
- 7 in