Nuvo Lighting

Signature 9-21/25 in. 12W 1-Light Medium E-26 LED Flush Mount Ceiling Fixture in Brushed Nickel

Part #N621166  |  Item #7515439  |  Manufacturer Part #62/1166

Color/Finish:
Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  12

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • 5 Year Limited Warranty
  • Dimmable: Yes Dimmable
  • Safety Listing: cETLus - Damp
  • 3000 Warm White Color Temperature
  • UL Application: Ceiling
  • Average Hours Rated: 50000
  • 90 CRI Value

Green

Specifications

ADA Compliant: No

Application: Ceiling

Bulb Type: LED

Collection: Signature

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Color Rendering Index CRI : 90

Color Temperature: 3000

Diameter: 9-5/6 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 1-2/5 in

Installation Type: Flush Mount

Length: 9-5/6 in

Light Bulb Base Type: Connector

Lighting Direction: Down Lighting

Lumens: 700

Material: [Plastic, Steel]

Material Type: Polymer

Number Of Hours: 50000

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 12

Weight: 0.74

Width: 10-4/5 in