Nuvo Lighting Soho 60W 1-Light Medium Pendant Light in Polished Chrome

N604588

Manufacturer Part #: 60/4588

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Lawful for sale in California
  • UL application: ceiling
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Replaceable Light Source: Yes
  • UL Application: Ceiling

SPECIFICATIONS

Application
Ceiling
Bulb Type
Incandescent
Collection
Soho
Cord Length
12 ft
Depth
8 in
Diameter
7 in
ETL Listed
No
Glass Type
Satin White
Height
44 in
Installation Type
Ceiling Mount
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Number Of Lights
1
Product Type
Pendant
UL Listed
No
Volts
120V
Watts
60
Width
7 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday