60W 3-Light Medium Chandelier in Polished Chrome

You last purchased this on
 
NUVO

Soho 60W 3-Light Medium Chandelier in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
NUVO

Soho 60W 3-Light Medium Chandelier in Polished Chrome

  • Fast #
  • Part #N604587
  • Item #4305316
  • Manufacturer Part #60/4587
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • UL application: ceiling
  • 1 Year Limited Warranty
  • Lawful for sale in California
  • UL Application: Ceiling
  • Replaceable Light Source: Yes
  • Dimmable: Lamp Dependent
  • Requires Certification

Specifications

Application:
Ceiling
Collection:
Soho
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Cord Length:
12 ft
Depth:
8 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
17-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary
Material:
Glass, Metal
Number of Lights:
3
UL Listed:
No
Volts:
120V
Watts:
60 W
Width:
22 in