Surrey 3-Light 50W GU10 Halogen Direct Light in Brushed Nickel

Part #N604154  |  Item #4089043  |  Manufacturer Part #60/4154

$ 126.99 EACH

Color/Finish:
Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • UL application: ceiling
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Replaceable Light Source: Yes
  • UL Application: Ceiling

Specifications

Application: Ceiling

Bulb Type: Halogen

Collection: Surrey

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

ETL Listed: No

Energy Star Compliant: No

Height: 12 in

Installation Type: Ceiling Mount

Length: 26-3/4 in

Light Bulb Shape Code: MR16

Lighting Style: Contemporary

Material: Frosted Glass

Number Of Lights: 3

UL Listed: No

Volts: 120V

Watts: 50

Width: 5-1/2 in