Nuvo Lighting Surrey 3-Light 50W GU10 Halogen Direct Light in Vintage Bronze

N604174

Color Finish

(Pricing is for Vintage Bronze)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Replaceable light source
  • UL application: ceiling
  • Watts: 50

SPECIFICATIONS

Bulb Type
Halogen
Collection
Surrey
Color Finish
Vintage Bronze
Color Finish Category
Bronze Tones
ETL Listed
No
Energy Star Compliant
No
Height
12 in
Installation Type
Ceiling Mount
Length
26-3/4 in
Light Bulb Base Type
GU10
Light Bulb Shape Code
MR16
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
50
Width
5-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday