0 items

Nuvo Lighting Surrey 6-3/4 in. 100 W 2-Light Medium Bracket in Vintage Bronze

N604162

Color Finish

(Pricing is for Vintage Bronze)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Replaceable light source
  • UL application: wall - up or down

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Surrey
Color Finish
Vintage Bronze
Color Finish Category
Bronze Tones
Depth
6-3/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Auburn Beige
Height
10-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
100
Width
16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday