Nuvo Lighting Surrey 6-3/4 in. 100 W 3-Light Medium Bracket in Brushed Nickel

N604143

Manufacturer Part #: 60/4143

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Replaceable light source
  • UL application: wall - up or down

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Surrey
Depth
6-3/4 in
ETL Listed
No
Glass Type
Frosted
Height
10-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
100
Width
23-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday