Nuvo Lighting

Surrey 60 W 3-Light Medium Chandelier in Vintage Bronze

Part #N604165  |  Manufacturer Part #60/4165

Color/Finish:
Vintage Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Replaceable light source
  • UL application: ceiling

Specifications

Bulb Type: Incandescent

Collection: Surrey

Color Finish: Vintage Bronze

Color Finish Category: Bronze Tones

Depth: 6-3/4 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Auburn Beige

Height: 24 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up/Down Lighting

Lighting Style: Contemporary

Number Of Lights: 3

UL Listed: No

Volts: 120V

Watts: 60

Width: 21-3/4 in