Nuvo Lighting Surrey 60W 2-Light Medium E-26 Incandescent Semi-Flush Ceiling Light with Auburn Beige Glass in Brushed Nickel

N604151

Manufacturer Part #: 60/4151

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Replaceable light source
  • UL application: ceiling

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Surrey
ETL Listed
No
Glass Type
Auburn Beige
Height
10 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lumens
800
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
60
Width
13 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday