0 items

Nuvo Lighting Thread Junction Box with Switch in White

N63308

Color Finish

(Pricing is for White)

$19.87

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Safety Listing: cETLus - Damp
  • UL Application: Undercabinet & Cove

SPECIFICATIONS

Collection
Thread
Color Finish
White
Color Finish Category
Whites
ETL Listed
Yes
Energy Star Compliant
No
Height
1-1/2 in
Installation Type
Under Cabinet
Length
3-1/2 in
Type
Thread Junction Box
UL Listed
No
Width
2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday