Nuvo Lighting

Triumph 11 in. 1-Light Small Dome Flushmount Ceiling Light Fixture in Brushed Nickel with Alabaster Glass Shade

Part #N60586  |  Manufacturer Part #60/586

Color/Finish:
Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Replaceable light source
  • UL application: ceiling
  • Requires 1 medium base, A19 lamp - up to 60W
  • Alabaster glass
  • Brushed Nickel

Specifications

Bulb Type: Incandescent

Collection: Triumph

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

ETL Listed: No

Energy Star Compliant: No

Glass Type: Alabaster

Height: 5-1/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Contemporary

Number Of Lights: 1

Type: N60586

UL Listed: No

Volts: 120V

Watts: 60

Width: 11 in