Nuvo Lighting

Tucker 4.8W 1-Light Wall Sconce in Aged Bronze

Part #N62186  |  Manufacturer Part #62/186

Color/Finish:
Aged Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • Color Temperature: 3000
  • 3 Year Limited Warranty
  • Dimmable: Yes Dimmable
  • Safety Listing: cETLus - Damp
  • 3000 Warm White Color Temperature
  • Safety Listing: cETLus - Damp
  • UL Application: Wall - Up or Down
  • Average Hours Rated: 30000
  • 82 CRI Value

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Wall

Bulb Type: LED

Collection: Tucker

Color Finish: Aged Bronze

Color Finish Category: Bronze Tones

Color Rendering Index CRI : 82

Color Temperature: 3000

Depth: 3-3/4 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Opal

Height: 11-1/2 in

Installation Type: Wall Mount

Lighting Style: Contemporary

Lumens: 800

Material: Frosted Glass

Number Of Hours: 30000

Number Of Lights: 1

Type: N62186

UL Listed: No

Volts: 120V

Watts: 10

Width: 6 in