Nuvo Lighting

Twin Mini Halogen 2-Light Mini Halogen Flood Light with Motion Sensor in Bronze

Part #N76507  |  Manufacturer Part #76/507

Color/Finish:
Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Halogen

Collection: Twin Mini Halogen

Color Finish: Bronze

Color Finish Category: Blacks

Energy Star Compliant: No

Height: 7 in

Length: 8 in

Number Of Lights: 2

UL Listed: No

Watts: 150

Width: 15 in