45W LED Surface Mount LED Fixture in White

This product has been replaced by

BLINK PRO - 47 WATT; 12 IN. X 48 IN.; SURFACE MOUNT LED; CCT SELECTABLE; 90 CRI; WHITE FINISH; 120/277 VOLT; RECTANGULAR SHAPE
NUVO 11-5/6 x 1-3/50 in. 47W 1-Light LED Contemporary Flush Mount Ceiling Fixture in White
Manufacturer Part #62/1775
You last purchased this on
 
NUVO

Utility 45W LED Surface Mount LED Fixture in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

BLINK PRO - 47 WATT; 12 IN. X 48 IN.; SURFACE MOUNT LED; CCT SELECTABLE; 90 CRI; WHITE FINISH; 120/277 VOLT; RECTANGULAR SHAPE
NUVO 11-5/6 x 1-3/50 in. 47W 1-Light LED Contemporary Flush Mount Ceiling Fixture in White
Manufacturer Part #62/1775
NUVO

Utility 45W LED Surface Mount LED Fixture in White

  • Fast #
  • Part #N621054
  • Item #7391397
  • Manufacturer Part #62/1054
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 5 Year Limited Warranty
  • Dimmable: Yes Dimmable
  • California T24 JA8-E 2016 Listed
  • Average Hours Rated: 50000
  • 90+ CRI Value
  • 3000 Warm White Color Temperature
  • Safety Listing: cETLus - Damp
  • Requires Certification

Specifications

Collection:
Utility
Color Finish Category:
Whites
Color Finish Name:
White
Color Rendering Index:
90
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
3/4 in
Installation Type:
Surface Mount
Length:
47-1/4 in
Light Bulb Base Type:
Connector
Light Bulb Type:
LED
Lumens:
3600
Number Of Hours:
50000 h
Number of Lights:
1
Temperature Range:
1 to 113 Deg F (-17 to 45 Deg C)
UL Listed:
No
Volts:
277V
Watts:
45 W
Width:
12 in