Nuvo Lighting Vintage 1 Light 100W 14 in. Pendant Rustic Bronze

N605509

Color Finish

(Pricing is for Rustic Bronze)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Includes one 40W vintage bulb
  • Replaceable light source
  • UL application: ceiling

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Vintage
Color Finish
Rustic Bronze
Color Finish Category
Bronze Tones
Diameter
14 in
ETL Listed
No
Energy Star Compliant
No
Height
6-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Transitional
Material
Metal
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday