Vintage 1 Light 100W E26 Wall Sconce Polished Nickel

Part #N605412  |  Item #4713541  |  Manufacturer Part #60/5412

$ 103.99 EACH

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Lawful for sale in California
  • UL application: wall - up or down
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Replaceable Light Source: Yes
  • UL Application: Wall - Up or Down

Specifications

ADA Compliant: No

Application: Wall

Bulb Type: Incandescent

Collection: Vintage

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Diameter: 9-3/4 in

ETL Listed: No

Energy Star Compliant: No

Height: 9-3/4 in

Installation Type: Wall Mount

Light Bulb Shape Code: ST19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: [Glass, Metal]

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 60

Width: 6-1/2 in